Shop All Supplied Air System Accessories
3M
Airline Hose, 25 ft., 1/2 In. Dia.
Mfr # W-3020-25
Zoro # G4900287
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Couplers Industrial Interchange
- Hose Inside Dia. 1/2 in
- Length 25 ft
- For Use With Breathing Air Compressor
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # W-3020-25
- Zoro # G4900287
- UPC # 00051131070332
- Country of Origin United States
- Category Supplied Air System Accessories
Dimensions
Hose Inside Dia. | 1/2 in |
Length | 25 ft |
Hose Length | 25 ft |
Hose Inside Diameter | 1/2 in |
Details
Couplers | Industrial Interchange |
Item | Airline Hose |
For Use With | Breathing Air Compressor |
Material | Rubber |
Standards | NIOSH Approved |
Includes | MPTs on Both Ends to Accept 3/8" FPT Fittings |
Fittings | 3/8 in MPT |
Hose Color | Red |
Maximum Operating Temperature | 110 Degrees F |
Maximum Pressure | 125 psi |
System Type | SAR System |
Description
Airline Hose, 25 ft Hose Length, SAR System, Includes MPTs on Both Ends to Accept 3/8 In. FPT Fittings, 125 psi Maximum Pressure, NIOSH Approved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Guest Parking Sign, 18" x 12, T1-1182-EG_12x18 (T1-1182-EG_12x18)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Gray, 2XL, PR (48UN84)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Ultra-Low Sulfur Non-Highway Sign With Symbol, Landscape (OS-NS-D-1218-L-18755)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Steel Work Boot, After Dark (TB026038001)
- 3M Airline Hose, 50 ft., 3/8 In. Dia. (W-9435-50)
- 3M Airline Hose, 25 ft. L, 120 psi (W-9435-25)
- 3M Airline Hose, 100 ft. L, 3/8 In. Dia. (W-9435-100)
- 3M Front Mount Kit (SA-1000)
- 3M Shroud, Universal, Black (M-449)
- 3M Airline Hose, 50 ft. L, 1/2 In. Dia. (W-3020-50)
- AIR SYSTEMS INTL Plastic Crevice Tool 11In (AV-103)
- 3M Supplied Air System Accessories