Shop All Supplied Air System Accessories
3M
Airline Hose, 1/2 In. Dia., 100 ft.
Mfr # W-3020-100
Zoro # G2250902
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Hose Inside Dia. 1/2 in
- For Use With Low Pressure Supplied Air System
- Couplers 1/4 in Industrial Interchange
- Standards NIOSH Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # W-3020-100
- Zoro # G2250902
- UPC # 00051131070356
- Country of Origin United States
- Category Supplied Air System Accessories
Dimensions
Length | 100 ft |
Hose Inside Dia. | 1/2 in |
Hose Inside Diameter | 1/2 in |
Hose Length | 100 ft |
Details
Item | Airline Hose |
For Use With | Low Pressure Supplied Air System |
Couplers | 1/4 in Industrial Interchange |
Standards | NIOSH Approved |
Material | Rubber |
Maximum Pressure | 125 psi |
Fittings | 3/8 in MPT |
Maximum Operating Temperature | 110 Degrees F |
Hose Color | Red |
System Type | SAR System |
Description
Airline Hose, 100 ft Hose Length, SAR System, 125 psi Maximum Pressure, NIOSH Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT SAFETY Flotation Jacket, Hi Vis, Deluxe, Hood, XL (151800-410-050-23)
- DUNLOP Roll Down Hip Waders, Mens, Size 8, PR (8605500)
- WRIGHT TOOL Nut Driver Metric Hollow Shaft - 8mm (9242)
- 3M Power Supply (TR-941N)
- 3M Versaflo Regulating Valve Assembly (V-300)
- 3M Helmet, Universal, Black (M-407SG)
- 3M Airline Hose, 50 ft., 3/8 In. Dia. (W-9435-50)
- 3M Vortex Cooling Assembly, 1/4 In NPT (V-400)
- 3M Heating Assembly, Stainless Steel (V-200)
- 3M Welding Helmet Kit, Universal, Black (38-1101-30iSW)
- ALLEGRO INDUSTRIES Replacement Belt (NV20-22)
- 3M Masks & Respiratory Protection