Shop All PAPR Accessories
3M
Airflow Deflector
Mfr # M-316
Zoro # G6877071
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Four Point Textile Straps, Visor
- For Use With M-400 Series Helmets
- Brand and Series 3M M-Series
- Series M-Series
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # M-316
- Zoro # G6877071
- UPC # 00051131173187
- Country of Origin United States
- Category PAPR Accessories
Details
Includes | Four Point Textile Straps, Visor |
Item | Airflow Deflector |
For Use With | M-400 Series Helmets |
Brand and Series | 3M M-Series |
Series | M-Series |
Color | Blue |
Description
Airflow Deflector, M-Series, For Use With M-400 Series Helmets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Climbing Orange Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1312)
- GLOWEAR BY ERGODYNE Black Front Perf. Lng Slv Shirt, L, Lime (8281BK)
- BRADY Letter Labels Kit, 1in.H Character, PK25 (3430-# KIT)
- HONEYWELL UVEX Genesis Safety Glasses, Anti-Fog, Anti-Scratch, Half-Frame, Vapor Blue Frame, Clear Lens (S3240HS)
- 3M PAPR Replacement Battery, Adflo Series, Lithium Ion (35-1099-07)
- 3M Belt, for 3M Adflo PAPR Systems (35-0099-14)
- 3M Battery Charger Kit (TR-341N)
- 3M Breathing Tube, S/M 28" (BT-20S)
- 3M Versaflo Standard Visor, M-Series, Replacement Visor, Polycarbonate, Pack 5 (M-925)
- 3M Helmet with Shroud, Versaflo Series (M-409SG)
- 3M High Capacity Li-Ion Battery TR-332, for Versaflo™ TR-300 PAPR (TR-332)
- 3M Masks & Respiratory Protection