Shop All Putty & Joint Knives, Spatulas, Scrapers
3M
Air Tool Scraper, Stiff, 4", Carbon Steel
Mfr # 08978
Zoro # G3041455
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 4 in
- Blade Material Carbon Steel
- Blade Length 3 in
- Overall Length 8 in
- Application Parts Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 08978
- Zoro # G3041455
- UPC # 00051135089781
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 4 in |
Blade Length | 3 in |
Overall Length | 8 in |
Details
Blade Material | Carbon Steel |
Application | Parts Removal |
Number of Pieces | 1 |
Item | Scraper |
Nonsparking | No |
Knife / Scraper Sub-Category | Scrapers |
No. of Edges | 1 |
Putty Knife/Scraper Blade Flexibility | Stiff |
Blade Type | Standard |
Product Type | Scraper |
Non-Sparking Status | No |
Blade Flexibility | Stiff |
Blade Edge Type | Straight |
Description
The 3M 08978 Air Tool Scraper is a versatile scraper that can be used to remove stubborn paint, rust, and even cement. The stiff blade provides firm control for this scraper which measures 8 in. in length and has a 4" blade width. Made of carbon steel, the blade will not bend or break easily under pressure. With one standard edge, this air tool scraper can be used to scrape putty from seams and joints. If you are looking for an efficient tool to help you get rid of unwanted materials on surfaces, then look no further than the 3M 08978 Air Tool Scraper.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Center Punch, Steel, 4-1/2in.L, 5/32in. Tip (74001)
- DEWALT Brush (649380-00)
- FRED V FOWLER CO Mag Base W/ Fine Adjust & Water Res Indicator (72-585-155)
- GREY PNEUMATIC 1/4" Drive Socket Set, 10 pcs (9710D)
- 3M Spreaders, Yellow, 4" L x 3" W, PK150 (60455047989)
- 3M Dynatron YellowSpreader, 354, 3x5, 14, PK144 (354)
- 3M Yellow Spreader, 3 x 6, PK36 (363)
- 3M Stripe Off Wheel 07499, 4inx5/8 in, 5PK (07499)
- 3M Stripe Off Wheel, 4 In Diax5/8 Tx3/8-16 (07498)
- 3M Dynatron YellowSpreader, 344, 3x4, 14, PK144 (344)
- LEVEL 5 TOOLS Putty Knife, SS, Soft Grip, 8 (5-144)
- 3M Drywall and Plastering Tools