Shop All Orbital, Random and Triangle Sanders
3M
Air Sheet Sander, 0.28 hp
Mfr # 7000119341
Zoro # G905991578
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Tool Weight 2.1 lb
- Tool Length 12 3/4 in
- Features Aluminum Body and Composite Cover, Extended Curved Wrist Support, For Flat Surface Finishing and Sealer Sanding with Access to Tight Corners
- Average Flow Rate 481 lpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000119341
- Zoro # G905991578
- UPC # 51141285276
- Country of Origin Taiwan, Province of China
- Category Orbital, Random and Triangle Sanders
Dimensions
Tool Length | 12 3/4 in |
Tool Height | 5 1/4 in |
Orbit Diameter | 1/8 in |
Details
Item | Air Sheet Sander |
Duty | Heavy |
Tool Weight | 2.1 lb |
Features | Aluminum Body and Composite Cover, Extended Curved Wrist Support, For Flat Surface Finishing and Sealer Sanding with Access to Tight Corners |
Average Flow Rate | 481 lpm |
Vacuum Type | Non-Vacuum |
Horsepower | 0.28 hp |
Power Source | Air-Powered |
Product Type | Sheet Sander |
Number of Vacuum Holes | 0 |
Throttle Type | Push Button |
Air Consumption | 17 cfm |
Description
Air Sheet Sander, Product Type Sheet Sander, Number of Vacuum Holes 0, Vacuum Type Non-Vacuum, Horsepower 0.28 hp, Duty Heavy, Grip Type Not Applicable, Speed Settings Not Applicable, Air Consumption 17 cfm, Required Pressure Not Applicable, Air Inlet Size Not Applicable, Air Inlet Type Not Applicable, Minimum Hose Size Not Applicable, Orbit Diameter 1/8 in, Dust Collection Type Included Not Applicable, Dust Collection Port Size Not Applicable, Throttle Type Push Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 176 lbs Pull Magnetic Base With Fine Adjust On Top Of Base (4401-0533)
- VERMONT AMERICAN Router Bit 1 1/32 Ogee (23127)
- JONARD TOOLS Bag/Tote, Tool Bag, Black, Nylon, 21 Pockets (H-90)
- DEWALT 5MM x .8 1/4" Capacity (DWADTQTR5MM8)
- 3M Corded Sander, 1.5 A, (7100254310)
- 3M Random Orbital Sander Lever A1351, 1/pk (28163)
- 3M Corded Sander, 1.5A, (7100253819)
- 3M Corded Sander, 1.5 A, (7100254313)
- 3M Random Orbital Sander Lever A1873, 1-1/4 (A1873)
- 3M Corded Sander, 1.5 A (7100254306)
- UNIVERSAL TOOL 5" Angle Sander (UT8749S-1)
- 3M Orbital, Random and Triangle Sanders