Shop All Air Sanders, Buffers & Polishers
3M
Air OrbitalSander, 1.8lb, 0.28hp, 0.09in
Mfr # 7100264077
Zoro # G805375690
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Pad Size 6 in
- Pad Face Type Hook-and-Loop
- Orbit Dia. 3/32 in
- Vacuum/Non-Vacuum Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100264077
- Zoro # G805375690
- UPC # 00638060889572
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 6 in |
Orbit Dia. | 3/32 in |
Tool Length | 9 5/8 in |
Orbit Diameter | 3/32 in |
Minimum Hose Size | 1 in |
Maximum Disc Diameter | 6 in |
Tool Height | 4 in |
Description
Air Orbital Sander, Vacuum Type Self-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/32 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption Not Applicable, Required Pressure 90 psi, Air Inlet Size Not Applicable, Air Inlet Type Not Applicable, Minimum Hose Size 1 in, Arbor Hole Size Not Applicable, Number of Vacuum Holes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 6mm Hex Metric Socket, 6 Points (J5206MH)
- WIHA Insulated Phillips Screwdriver #0 Round (32107)
- PROTO 1/2 in Drive, 3/4" Hex SAE Socket, 6 Points (J5424H)
- BOSTITCH Air Siding Nailer, Full Rnd, 15 Deg (N66C-1)
- 3M Air Orbital Sander, 1.8 lb, 0.28hp, 0.31 in (7100264239)
- 3M Orbital Sander, 5" (7100138345)
- 3M Air Orbital Sander, 1.8lb, 0.28hp, 0.31 in (7100258651)
- 3M Pistol Grip Buffer 28354, 3 in, 1/pk (28354)
- 3M Air Orbital Sander, 1.8 lb, 0.28hp, 3/8 in (7100264070)
- 3M Air Orbital Sander, 1.8lb, 0.28hp, 0.19 in (7100264079)
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 5 In. (R025B-PSV-2)
- 3M Air Sanders, Buffers & Polishers