Shop All Air Sanders, Buffers & Polishers
3M
Air Orbital Sander, 1.9 lb, 0.28 hp, 3/8 in
Mfr # 7100258799
Zoro # G805375645
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Pad Size 6 in
- Pad Face Type Hook-and-Loop
- Orbit Dia. 3/8 in
- Vacuum/Non-Vacuum Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7100258799
- Zoro # G805375645
- UPC # 00638060889565
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 6 in |
Orbit Dia. | 3/8 in |
Tool Length | 9 3/8 in |
Tool Height | 4 in |
Maximum Disc Diameter | 6 in |
Orbit Diameter | 3/8 in |
Minimum Hose Size | 1 in |
Description
Air Orbital Sander, Vacuum Type Central Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/8 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption Not Applicable, Required Pressure 90 psi, Air Inlet Size Not Applicable, Air Inlet Type Not Applicable, Minimum Hose Size 1 in, Arbor Hole Size Not Applicable, Number of Vacuum Holes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12" PVC/ABS Saw Replacement Blade (48-22-0222)
- EMPIRE LEVEL 12 in. Hook Rule (27308)
- ARTU Multipurpose Metric Drill Bit, 5mm (01516)
- MAKITA Ratchet and Bit Set 47 Pieces (B-50289)
- 3M 5-Inch Self Generating Vacuum Random Orbital Sander 3/16 in. Orbit (20319)
- 3M Inline Sander 28339, 1 hp 5/8-11 External Shaft, 1/pk (28339)
- 3M AirOrbital Sander, 1.8 lb, 0.28hp, 0.19 in (7100258652)
- 3M Air Orbital Sander, 1.8lb, 0.28 hp, 3/8 in (7100264069)
- 3M Air OrbitalSander, 1.8lb, 0.28hp, 0.09in (7100264077)
- 3M Air Orbital Sander, 1.8 lb, , 3/8 in (7100258800)
- ASTRO PNEUMATIC RANDOM ORBIT AIR PALM SANDER JITTERBUG (AO314)
- 3M Air Sanders, Buffers & Polishers