Shop All Air Sanders, Buffers & Polishers
3M
Air Orbital Sander, 1.8lb, 0.28hp, 0.09in
Mfr # 7100264073
Zoro # G805375638
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Pad Face Type Hook-and-Loop
- Pad Size 5 in
- Orbit Dia. 3/32 in
- Vacuum/Non-Vacuum Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100264073
- Zoro # G805375638
- UPC # 00638060889459
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 5 in |
Orbit Dia. | 3/32 in |
Tool Length | 9 3/16 in |
Maximum Disc Diameter | 5 in |
Orbit Diameter | 3/32 in |
Minimum Hose Size | 1 in |
Tool Height | 4 in |
Description
Air Orbital Sander, Vacuum Type Self-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/32 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption Not Applicable, Required Pressure 90 psi, Air Inlet Size Not Applicable, Air Inlet Type Not Applicable, Minimum Hose Size 1 in, Arbor Hole Size Not Applicable, Number of Vacuum Holes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Hammer Drill Bit 1/4 x 4" straight shank (119156)
- RIDGID Wheel- Cutter E3469 Blister, PK2 (41317)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (16053)
- KLEIN TOOLS Tape Measure, 25-Foot Magnetic Double-Hook (9225)
- 3M Inline Sander 28338, 1 hp 5/8-11 External Shaft, 1/pk (28338)
- 3M Air Orbital Sander, 1.8 lb, , 3/8 in (7100258800)
- 3M Air Orbital Sander, 1.8 lb, 0.28hp, 0.09in (7100258787)
- 3M Air Orbital Sander, 1.8 lb, 0.28hp, 0.09 in (7100258884)
- 3M Air Orbital Sander, 1.8lb, 0.28hp, 0.19 in (7100264079)
- 3M Orbital Sander, 5" (7100138345)
- DYNABRADE Dynafine Backsplash Sander Vers. Kit (58010)
- 3M Air Sanders, Buffers & Polishers