Shop All Air Sanders, Buffers & Polishers
3M
Air Orbital Sander, 1.8lb, 0.28hp, 0.09 in
Mfr # 7100258879
Zoro # G405375649
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Spindle Size Not Available
- Pad Face Type Not Available
- Orbit Dia. 3/32 in
- Average CFM @ 15 Second Run Time Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100258879
- Zoro # G405375649
- UPC # 00638060889367
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | Not Available |
Orbit Dia. | 3/32 in |
Overall Length | Not Available |
Min. Hose Size | Not Available |
Tool Length | 6 3/4 in |
Arbor Hole Size | Not Available |
Orbit Diameter | 3/32 in |
Maximum Disc Diameter | 5 in |
Tool Height | 3 9/16 in |
Minimum Hose Size | Not Available |
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/32 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption Not Applicable, Required Pressure 90 psi, Air Inlet Size Not Applicable, Air Inlet Type Not Applicable, Minimum Hose Size Not Available, Arbor Hole Size Not Available, Number of Vacuum Holes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3201X-5PK)
- ZORO SELECT Ball Lock Pin, Button Handle, 6" Grip L (LBR-SS7160)
- PROTO 3/4 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5530)
- ASTRO PNEUMATIC Mini Mini Air Die Grinder, 1/4", 1/4 in NPT Female Air Inlet, 1/4" Collet, 25,000 rpm, 1/3 HP (1205)
- 3M Air Orbital Sander, 1.8 lb, 0.28hp, 3/8 in (7100264070)
- 3M Elite Series Orbital Sander 28511, 3 in. (28511)
- 3M Air Orbital Sander, 1.8 lb, 0.28hp, 0.19 in (7100258886)
- 3M Air Orbital Sander, 1.8 lb, , 3/8 in (7100258800)
- 3M Air Orbital Sander, 1.8 lb, 0.28hp, 0.09in (7100258787)
- 3M Air Orbital Sander, 1.8lb, 0.28hp, 0.09in (7100264073)
- ASTRO PNEUMATIC PALM SANDER 3" FINISHING 3/32" STROKE (AO330)
- 3M Air Sanders, Buffers & Polishers