Shop All Air Sanders, Buffers & Polishers
3M
Air Orbital Sander, 1.8 lb, 0.28hp, 0.31 in
Mfr # 7100264239
Zoro # G405375663
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Pad Size 5 in
- Pad Face Type Hook-and-Loop
- Orbit Dia. 5/16 in
- Vacuum/Non-Vacuum Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100264239
- Zoro # G405375663
- UPC # 00638060889473
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 5 in |
Orbit Dia. | 5/16 in |
Tool Length | 9 3/16 in |
Tool Height | 4 in |
Orbit Diameter | 5/16 in |
Minimum Hose Size | 1 in |
Maximum Disc Diameter | 5 in |
Description
Air Orbital Sander, Vacuum Type Self-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Duty Heavy, Orbit Diameter 5/16 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption Not Applicable, Required Pressure 90 psi, Air Inlet Size Not Applicable, Air Inlet Type Not Applicable, Minimum Hose Size 1 in, Arbor Hole Size Not Applicable, Number of Vacuum Holes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 16 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Plastic Grip (87 01 400 SBA)
- DEWALT Cordless Jig Saw, T-Shank Blade Type, 20.0V (DCS334P1)
- STARRETT Band Saw Blade, 12 ft. 10" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (99574-12-10)
- SUNEX 3/8" Drive Impact Socket 6 (317MD)
- 3M Air Orbital Sander, 1.8lb, 0.28hp, 0.31 in (7100258651)
- 3M Air Orbital Sander, 1.8lb, 0.28hp, 0.09in (7100264073)
- 3M Pistol Grip Buffer 28354, 3 in, 1/pk (28354)
- 3M Air Orbital Sander, 1.8 lb, 0.28hp, 3/8 in (7100264070)
- 3M Air OrbitalSander, 1.8lb, 0.28hp, 0.09in (7100264077)
- 3M Rotary Buffer 28631, 3 in Diameter, 1/pk (28631)
- DYNABRADE Adaptor, M8 to 3/8"-24 Thread (18908)
- 3M Air Sanders, Buffers & Polishers