Shop All Air Sanders, Buffers & Polishers
3M
Air Orbital Sander, 1.8 lb, 0.28hp, 0.09in
Mfr # 7100258787
Zoro # G005375650
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Spindle Size Not Available
- Pad Face Type Not Available
- Average CFM @ 15 Second Run Time Not Available
- Orbit Dia. 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100258787
- Zoro # G005375650
- UPC # 00638060889497
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | Not Available |
Orbit Dia. | 3/32 in |
Min. Hose Size | Not Available |
Overall Length | Not Available |
Tool Length | 7 3/8 in |
Orbit Diameter | 3/32 in |
Maximum Disc Diameter | 6 in |
Tool Height | 3 9/16 in |
Minimum Hose Size | Not Available |
Arbor Hole Size | Not Available |
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/32 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption Not Applicable, Required Pressure 90 psi, Air Inlet Size Not Applicable, Air Inlet Type Not Applicable, Minimum Hose Size Not Available, Arbor Hole Size Not Available, Number of Vacuum Holes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1/4 in, 7.2V DC Cordless Drill, Battery Included (DF012DSE)
- DRILL AMERICA 13/16" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS13/16)
- MILWAUKEE TOOL OPEN-LOK Multi-Tool Blade Adapter for DREMEL MM45 and MM50 (49-10-9000)
- RIDGID Tapping Tool, 3/4 in., Model RT3422 (RT3422)
- 3M Air OrbitalSander, 1.8lb, 0.28hp, 0.09in (7100264077)
- 3M Air Orbital Sander, 1.9 lb, 0.28hp, 0.09 in (7100259232)
- 3M Rotary Buffer 28631, 3 in Diameter, 1/pk (28631)
- 3M Disc Sander 28408, 4in - 5in, 1 hp, 5/8-11 EXT, 12,000 RPM, 1/pk (28408)
- 3M Air Orbital Sander, 1.8 lb, 0.28hp, 3/8 in (7100264070)
- 3M Air Orbital Sander, 1.8lb, 0.28hp, 0.09in (7100264073)
- STEELMAN 5" High Speed Pneumatic / Air Disc Sander (2402)
- 3M Air Sanders, Buffers & Polishers