Shop All Air Sanders, Buffers & Polishers
3M
Air Orbital Sander, 1.8 lb, 0.28hp, 0.09 in
Mfr # 7100258884
Zoro # G305375688
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Pad Size 5 in
- Pad Face Type Hook-and-Loop
- Orbit Dia. 3/32 in
- Vacuum/Non-Vacuum Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100258884
- Zoro # G305375688
- UPC # 00638060889411
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 5 in |
Orbit Dia. | 3/32 in |
Tool Length | 8 15/16 in |
Orbit Diameter | 3/32 in |
Tool Height | 4 in |
Minimum Hose Size | 1 in |
Maximum Disc Diameter | 5 in |
Description
Air Orbital Sander, Vacuum Type Central Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/32 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption Not Applicable, Required Pressure 90 psi, Air Inlet Size Not Applicable, Air Inlet Type Not Applicable, Minimum Hose Size 1 in, Arbor Hole Size Not Applicable, Number of Vacuum Holes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (224D)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 23.60mm (112123600)
- INSIZE Vernier Caliper, 0 to 12"Range, 2.50"Jaw D (1205-3002E)
- RED HEAD Drop-in Anchor Setting Tool, 3/8 In, Construction: Steel (RT138)
- 3M Orbital Sander, 5" (7100138345)
- 3M AirOrbital Sander, 1.8 lb, 0.28hp, 0.19 in (7100258652)
- 3M Match&Finish Sander 28659, 4in, 5/8-11 EXT, 1 hp, 3,500 RPM, 1/pk (28659)
- 3M 5-Inch Non-Vacuum Random Orbital Sander 3/16 in. Orbit (20317)
- 3M Inline Sander 28339, 1 hp 5/8-11 External Shaft, 1/pk (28339)
- 3M Air Orbital Sander, 1.8lb, 0.28hp, 0.09 in (7100258879)
- HUTCHINS MANUFACTURING SANDER 6" PF 3/16" Offset Vacuum-Assist (HU620)
- 3M Air Sanders, Buffers & Polishers