Shop All Paint Sprayer Parts
3M
Air Flow Control Valve, Use with 12T018
Mfr # 16573
Zoro # G4956472
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Air Flow Control Valve
- For Use With Mfr. Model Number 16570
- For Use With 12T018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 16573
- Zoro # G4956472
- UPC # 00051131165731
- Country of Origin Taiwan, Province of China
- Category Paint Sprayer Parts
Details
Includes | Air Flow Control Valve |
Item | Air Flow Control Valve |
For Use With Mfr. Model Number | 16570 |
For Use With | 12T018 |
Description
Air Flow Control Valve, For Use With Grainger Item Number 12T018, For Use With Mfr. Model Number 16578, 16579, PN16580, Includes Air Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 9/16" Nap, Slit Foam (R234-9)
- TRUE VALUE Empty QT Paint Can (EMPQT)
- WOOSTER 1" Angle Sash Paint Brush, China Hair Bristle, Sealed Maple Wood Handle (Z1293-1)
- VHT Use To Destroy Rust And Turns To A Black Metal Protecting Coating To Prevent Future Rust Forming (RF129)
- 3M Replaceable Atomizing Heads, PK4 (16611)
- BEDFORD PRECISION PARTS Bedford Precision Fine Finish Tip 310 - Replacement for Graco 671-310 (33-6310)
- DEVILBISS Ball Valve (VA-542)
- GRACO Valve, Drain (235014)
- BEDFORD PRECISION PARTS Bedford Precision Reversible Tip .021in Orifice, 8in-10in Fan, Replacement for Graco RAC 5 and Titan (33-7421)
- BEDFORD PRECISION PARTS Bedford Precision Stem for Binks 54-1025 (47-364)
- BINKS Spray Gun Paint Cup, For 1ZLA9 (80-4)
- 3M Paint Sprayer Parts