Shop All Respirator Accessories
3M
Air Duct Sealing Ring
Mfr # S-956
Zoro # G1661667
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With S-950 Premium Head Suspension
- Accessory Type Air Duct Sealing Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # S-956
- Zoro # G1661667
- UPC # 00051131373082
- Country of Origin United Kingdom
- Category Respirator Accessories
Details
Item | Air Duct Sealing Ring |
For Use With | S-950 Premium Head Suspension |
Accessory Type | Air Duct Sealing Ring |
Description
Item Air Duct Sealing Ring, For Use With S-950 Premium Head Suspension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES PLUS Cart Pkg w/Tray, Yw/Blk Dgnl Stp Bnr (PL4008T)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, S, 1 PR (281S-07.EU)
- IMPACTO Impact Gloves, L, Padded (ER50140)
- STRANCO Die-Cut Reflective Letter Label, E, 6In H (DWR-6-E-EA)
- 3M Lens Replacement FF-400-03, Replacemt, PK5 (89475)
- 3M Bowl Gasket W-2921, 1/pk (15552)
- 3M 3M Replacement 3M 6000 Series Half-Mask Head Harness (3M 6281)
- 3M 3M 6000 Series Nose Cup Assembly (3M 6894)
- 3M Stacked Lens Cover, PK20 (FF-400-18)
- 3M Sensitivity Solution, 55mL, Bitrex (FT-31)
- MOLDEX Exhalation Valve (0083)
- 3M Respirator Accessories