Shop All Disposable Respirators & Dust Masks
3M
Advanced Filter Relief Respirator, White
Mfr # MMM8577PA1B
Zoro # G807479983
product price: $6.99
/ea
Sold in multiples of 3 for $20.97
$20.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NIOSH approved P95 particulate respirator; Meets NIOSH 42 CFR 84 P95 requirements for a minimum 95% filtration efficiency against solid and liquid aerosols including those containing oil.; NIOSH approval number: TC-84A-1166; Assigned Protection Factor (APF 10) per US OSHA and Canada CSA
- Material Polyisoprene Strap; Polyester Strap; Steel Staple; Aluminum Nose Clip; Polypropylene Filter; Activated Carbon Layer; Polyester Shell; Polyisoprene Valve; Polyester Valve
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MMM8577PA1B
- Zoro # G807479983
- UPC # 51111542897
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Details
Standards | NIOSH approved P95 particulate respirator; Meets NIOSH 42 CFR 84 P95 requirements for a minimum 95% filtration efficiency against solid and liquid aerosols including those containing oil.; NIOSH approval number: TC-84A-1166; Assigned Protection Factor (APF 10) per US OSHA and Canada CSA |
Material | Polyisoprene Strap; Polyester Strap; Steel Staple; Aluminum Nose Clip; Polypropylene Filter; Activated Carbon Layer; Polyester Shell; Polyisoprene Valve; Polyester Valve |
Color | White |
Item | Advanced Filter Relief Respirator |
Description
Paint Odor Valved Respirator is used for nuisance level latex paint, stain and solvent odors It is NIOSH approved and provides at least 95 percent filter efficiency against solid and liquid particles that do not contain oil The patented Cool Flow valve allows easy exhalation and heat reduction for cool, dry comfort The mnose clip feature allows fewer pressure points on the face and greater comfort Easy to use and comfortable, this respirator is a great choice in respiratory protection for both the pro and doityourselfer when working on projects that include odors from latex paints, stains and solvents
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Nylon Head Cover, 990304 (9903-04)
- AZUSA SAFETY Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 200 PK, Blue (ND3000-XL)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, M, 1 PR (3416-09)
- CONDOR 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (48VE92)
- 3M N100 Particulate Respirator (8233)
- 3M N95 Disposable Respirator w/ Valve, Universal, White, PK12 (8515HA1-A)
- 3M Tekk Protection Paint Odor Respirator (8247P1-DC)
- 3M N95 Disposable Respirator, 8212, Filter Class/N95 (51138-54141)
- 3M Particulate Respirator, N95, 20/BX, White, PK20 (MMM46457)
- 3M N100 Disposable White Particulate Respirator w/ Valve (8233)
- 3M N95 Disposable Respirator, 8210, Dual Headstrap, Particulate Respirator, Nose Clip, Pack of 20 (8210)
- 3M Masks & Respiratory Protection