Shop All Confined Space Entry Equipment
This Product is Discontinued
3M
Advanced Aluminum Tripod with Salalift II Winch (Discontinued)
Mfr # 8300033
Zoro # G504254043
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 90 ft
- Includes Winch
- Color Anodized Yellow, Black, Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8300033
- Zoro # G504254043
- UPC # 840779005758
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Length | 90 ft |
Details
Includes | Winch |
Color | Anodized Yellow, Black, Silver |
Item | Confined Space System |
Description
3M DBI-SALA Confined Space Aluminum Tripod with Winch 8300033, 7 ft High, 90 ft Stainless Steel Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.