Shop All Arm, Back, and Foot Rests
3M
Adjustable Steel Footrest, Nonslip Surface, 22w x 14d x 4-3/4h, Black/Charcoal
Mfr # FR530CB
Zoro # G703474983
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Charcoal
- Material Heavy-Duty Steel
- Width 22"
- Height 4" to 4 3/4"
- Features Nonslip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # FR530CB
- Zoro # G703474983
- UPC # 21200521751
- Country of Origin China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 22" |
Height | 4" to 4 3/4" |
Depth | 14" |
Details
Color | Black/Charcoal |
Material | Heavy-Duty Steel |
Features | Nonslip |
Weight | 9.64 lbs |
Description
Extra-wide platform provides ample space for both feet. Heavy-duty steel construction for extra stability. 3M Safety Walk slip-resistant surface helps keep feet from sliding. Independent height/angle adjustment—angle adjusts to 30°, height adjusts from 4" to 4 3/4".
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 123 CREATIONS 123 Creations C201G.7.5 Inch Carolyn Green Tassel (C201G.7.5)
- KENNEY MFG No Tools Decorative Shower Curtain Rod 42-72", Chrome (KN60940V1)
- KING SLIDE Left Hand Locking Device for King Slides (280-834)
- DESIGNERS TOUCH Valance Clip for 3-1/2 in. Vertical Blinds Smooth Valance (NMVTVCSM)
- 3M Foot Rest for Standing Desks, 19.98 x 4.2 x 19.97, Black (FR200B)
- THE COMFORTMAKERS Massage Seat Cushion, Polyurethane Black (91061)
- BOSS Chair, Nylon Base, Overall 43-1/2" H (B726-BB)
- SHOPSOL Footrest, Pnuematic Height Adjustment (1010382)
- DMI Posture Corrector, One Size Fits Most Elastic (632-6223-1900)
- DMI Coccyx Cushion, Polyurethane Foam Navy (513-7938-2400)
- DMI Lumbar Cushion w/Strap, Standard, Gray (555-7300-0300)
- 3M Arm, Back, and Foot Rests