Shop All Monitor Mounts & Brackets
3M
Adjustable Monitor Stand, 16"x12"x5-35/64, Black
Mfr # MMMMS85B
Zoro # G701846713
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1-3/4 in to 5-1/2 in
- Width 16 in
- Material Plastic
- Weight Capacity 20 lb
- Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MMMMS85B
- Zoro # G701846713
- UPC # 76308722777
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 1-3/4 in to 5-1/2 in |
Width | 16 in |
Depth | 12 in |
Details
Material | Plastic |
Weight Capacity | 20 lb |
Number of Shelves | 1 |
Color | Black |
Features | Adjustable; Height adjustable in increments of 1 1/4"; Non-skid rubber feet keep stand securely in place; Recessed platform |
Item | Monitor Stand |
Workstation Type | Mobile Workstation, Traditional Desk/Table |
Description
Adjustable Monitor Stand offers a sleek design for a clean look. The slimmer, elevated design can also help you get organized and make the most of your space. Use the recessed platform to keep essential tools (phone, pens, notes and more) close by and easy to find. Height adjusts from 1-7/10" to 5-1/2" for comfortable positioning. Simple add or remove the segmented legs. Adjustable stand provides stable support for monitors and laptops up to 20 lb. Stand is made of durable plastic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Hdmi Female-Dvi-D Dual-Link (FA795-R2)
- ILC Replacement for Fieldpiece Srl8 Leak Detectors (SRL8 LEAK DETECTORS FIELDPIECE)
- MAXELL UR60 Cassette Tape (2 Pack) (109024)
- MONOPRICE XLR (F) Mic Connector, 3pin (6211)
- 3M Adjustable Monitor Stand MS85B (MS85B)
- 3M Monitor Stand MS100B, 21.6x9.4x2.7 to 3.9, Black/Clear, Supports 33 lb (MS100B)
- 3M Dual Monitor Mount, 33w x 5.75d x 20.7h, Black (MM200B)
- 3M Adjustable Notebook Riser, 13" x 13" x 4"-6", Black, Supports 20 lbs (LX500)
- 3M Under Desk Cpu Holder w/ Swivel, Black (CS200MB)
- 3M Adjustable Under-desk CPU Holder w/360 S (CS200MB)
- PYLE Microphone Ipad/Tablet Stand (PMKSPAD5)
- 3M Monitor Mounts & Brackets