Shop All Keyboard and Mouse Trays & Covers
3M
Adjust Keyboard Tray, Sit/Stand, LongTrack
Mfr # AKT170LE
Zoro # G8067425
Free Shipping & Returns
$304.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 26.5"
- Height 23"
- Depth 8"
- Product Type Keyboard/Mouse Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # AKT170LE
- Zoro # G8067425
- UPC # 00053200021412
- Country of Origin United States
- Category Keyboard and Mouse Trays & Covers
Dimensions
Width | 26.5" |
Height | 23" |
Depth | 8" |
Details
Product Type | Keyboard/Mouse Tray |
Description
Adjust Keyboard Tray,Sit/Stand,LongTrack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILESPEC Hi Vis 4Ft Lightning To Usb-A Cable, Yellow (MBSHV0422)
- DURACELL Coppertop AA Batteries W/ Duralock Power Preserve (MN1500 / 4133351548)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replaces NP38-12 U1-34 UB12350 (ML35-12374)
- ISOTUNES Ear Tip, Foam, Green, S, PK5 (IT-51)
- 3M 3M Tilt Adjustable Keyboard And Mouse Platform, Wr422Le (WR422LE)
- 3M Desktop Keyboard Drawer (KD45)
- 3M Adjustable Keyboard Platform (KP100LE)
- 3M Keyboard Manager Platform, Adjusts, 19-1/2"x10-1/2", BK (MMMAKT80LE)
- 3M Keyboard Tray, Height/Tilt Adjust, 25-1/2"x12", 23" Track, BK (MMMAKT90LE)
- 3M Under Desk Keyboard Drawer, 23w x 14d, Black (KD45)
- FELLOWES Tray, Keyboard Manager, Black (FEL8038301)
- 3M Keyboard and Mouse Trays & Covers