Shop All Adhesive Transfer Tape
3M
Adhsive Trnsfr Tape, Acrylic, 5.2 mil, PK12
Mfr # 12SQ-12-468MP
Zoro # G4247022
product price: $49.19
/pk 12, $4.10/ea
$49.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Square
- Tape Width 12 in
- Tape Length 12 in
- Tape Adhesive Strength 66 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 12SQ-12-468MP
- Zoro # G4247022
- UPC # 888519008898
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 12 in |
Tape Length | 12 in |
Width | 12" |
Length | 12" |
Metric Tape Width | 304.8 mm |
Imperial Tape Width | 12 in |
Imperial Tape Length | 12 in |
Metric Tape Length | 304.8 mm |
Description
Tape Type Adhesive Transfer Tape Shapes, Tape Sub-Type General Purpose Adhesive Transfer Tape Shapes, Tape Brand 3M(TM), Series 468MP, Imperial Tape Length 12 in, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 12 in, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Healthcare, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, 20 mil, 4" x 100 ft., PK4 (51-UNPRINTED-4x100FT)
- SCOTCH 3M™ 2155 Rubber Splicing Electrical Tape, 30 Mil, 1 1/2" x 22', Black, 5/Case (T96621555PK)
- SHURTECH BRANDS 94x60YD Frog Tape (1358463)
- INTERSTATE PNEUMATICS 1/2 Inch x 25 feet PTFE Thread Sealing Tape (TT33)
- 3M Transfer Tape, Brown, 1"x5yd. (1-5-9707)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil (3M 465)
- 3M Transfer Tape, 4"x10.5", PK25 (F9473PC)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK2 (3M F9460PC)
- 3M Transfer Tape, White, 2"x5yd. (2-5-8810)
- 3M Adhesive Transfer Tape, Sq, 1-1/2 In, PK100 (F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (1/2-20-467MP)
- 3M Adhesive Transfer Tape