Shop All Adhesive Transfer Tape
3M
AdhesveTrnsferTpe950Cler, 2nx60, PK24
Mfr # 950
Zoro # G3997493
product price: $2,230.99
/pk 24, $92.96/ea
Free Shipping & Returns
$2,230.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Application Used as a General Purpose Transfer Tape For a Variety of High Tack
- Tape Shape Continuous Roll
- Tape Width 2"
- Tape Length 60 yd.
- Tape Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 950
- Zoro # G3997493
- UPC # 00021200048517
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 2" |
Tape Length | 60 yd. |
Details
Item | Adhesive Transfer Tape |
Tape Application | Used as a General Purpose Transfer Tape For a Variety of High Tack |
Tape Shape | Continuous Roll |
Tape Thickness | 5 mil |
Tape Color | Clear |
Description
dhesveTrnsferTpe950Cler,2nx60,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, Super 88 Premium Vinyl Electrical Tape, 2"X36Yd (54007-10356)
- 3M 3M 4646 VHB Tape 1" x 4", Dark Gray, 25 mil, 100PK (4646)
- TITEBOND 10.1 oz. Gray Concrete Joint SL Sealant (3191)
- DAP Solvent Wood Filler Can Natural Plastic Wood (21502)
- 3M Adhesive Transfer Tape, Rect., 1x4 In, PK5 (F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK4 (3M 467MP)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK6 (3M F9460PC)
- 3M Adhesive Transfer Tape, Sq, 1-1/2 In, PK100 (F9460PC)
- 3M Adhesive Transfer Tape, 3/4" x 36yd., PK48 (924)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (12-20-467MP)
- 3M Adhesive Transfer Tape