Shop All Adhesive Transfer Tape
3M
AdhesveTrnsferTpe927Cler, 0.75n, PK48
Mfr # 927
Zoro # G3997353
product price: $1,057.99
/pk 48, $22.04/ea
Free Shipping & Returns
$1,057.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Application Splicing Film, Foils, Fabrics and Coated Papers; Laminating Foams and Low Surface Energy Substrates; Laminating Metal or Plastic Nameplates
- Tape Shape Continuous Roll
- Tape Width 3/4"
- Tape Length 60 yd.
- Tape Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 927
- Zoro # G3997353
- UPC # 00021200052774
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 3/4" |
Tape Length | 60 yd. |
Details
Item | Adhesive Transfer Tape |
Tape Application | Splicing Film, Foils, Fabrics and Coated Papers; Laminating Foams and Low Surface Energy Substrates; Laminating Metal or Plastic Nameplates |
Tape Shape | Continuous Roll |
Tape Thickness | 2 mil |
Tape Color | Clear |
Description
3M Adhesive Transfer Tape 927 features an acrylic adhesive ideal for joining dissimilar substrates. It is excellent for foams and low surface energy plastics such as polyethylene and polypropylene. The 60# densified kraft liner adds dimensional stability necessary for die-cutting and other processing applications. This tape is a thinner version of 3M Adhesive Transfer Tape 950.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Thread Sealant and Lubricant Tape, PK12 (48-1/2"x520)
- WELDBOND Wldbnd Adhesive 14.2Oz (8-50420)
- SCOTCH Painters Plastic Plus, 9 ft. x 400 ft. (MFB-9)
- HENKEL Henkel 234790 5 oz Super Glue; E-Z Gel (234790)
- 3M Adhesive Transfer Tape, 24" x 60 yd. (465)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (6-20-468MP)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3M 468MP)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (4-20-467MP)
- 3M Transfer Tape, 4"x10.5", PK25 (F9473PC)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Adhesive Transfer Tape