Shop All Automotive Polisher Accessories
3M
Adhesive/PSA Dsc BU Pad, 6D, PK10
Mfr # 7000045680
Zoro # G7580772
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Mounting Size 5/16"-24
- Thickness 3/4 in
- Diameter 6"
- Vacuum Hole Design No Hole
- Density Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7000045680
- Zoro # G7580772
- UPC # 00051144055760
- Country of Origin United States
- Category Automotive Polisher Accessories
Dimensions
Back Mounting Size | 5/16"-24 |
Diameter | 6" |
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Connector Size | 5/16"-24 |
Tool Connection Size & Type | 5/16"-24 Threaded-Shank |
Overall Length | 6 in |
Pad Diameter x Thickness | 6 in Dia x 3/4 in T |
Overall Width | 6 in |
Connector Size & Type | Threaded Shaft - 5/16"-24 |
Description
PSA Disc Backup Pad, Abrasive Mount Type Adhesive-Backed, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/16 In.-24, Connector Type Threaded Shaft, Backup Pad Shape Round, Device Material Foam, Density Medium, Maximum Operating Speed 3,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Blue, Yellow, Overall Length 6 in, Overall Width 6 in, Overall Diameter 6 in, Overall Thickness 3/4 in, Product Type Disc Backup Pad, Features Tapered, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Serpentine Belt, Industry Number 10PK1485 (5100585)
- AFTERMARKET AW21171 Lift Hydraulic Cylinder Seal Kit Fits John Deere 260 Loader (HYI40-0070)
- WOLO High Tone Single Trumpet Horn, Electric (115)
- BOSCH Cabin Air Filter, 6040C (6040C)
- 3M Buffing Pad, 5-23/64 in. (81471)
- 3M 3M 05738 Foam Polishing Pad - 8", 2500 Max RPM (7100003842)
- 3M Compound Pad, Double Sided, 9 In, Wool (05703)
- 3M Soft Interface Pad, 6 x 1/2 x 3/4 In (7000028239)
- 3M Buffing Pad, 3 in. (81470)
- 3M Detailing Diluter (37712)
- BUFF AND SHINE RECSD FOAM 2"x8" POLISH PAD (BUF3000G)
- 3M Automotive Polisher Accessories