Shop All Back Up Pads
3M
Adhesive/PSA Dsc BU Pad, 5D, PK10
Mfr # 7100033003
Zoro # G5932105
original price:
$368.43
9% off
new price: $333.99
/pk 10, $33.40/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Face Mounting Type Adhesive/PSA
- Back Mounting Type Threaded Shaft
- Back Mounting Size 5/16"-24
- Max. RPM 10,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100033003
- Zoro # G5932105
- UPC # 00051144055753
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 5 in |
Back Mounting Size | 5/16"-24 |
Diameter | 5" |
Tool Connection Size & Type | 5/16"-24 Threaded-Shank |
Connector Size & Type | Threaded Shaft - 5/16"-24 |
Overall Length | 9/16 in |
Connector Size | 5/16"-24 |
Overall Diameter | 5 in |
Pad Diameter x Thickness | 5 in Dia x 3/4 in T |
Overall Width | 6 in |
Description
PSA Disc Backup Pad, Abrasive Mount Type Adhesive-Backed, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/16 In.-24, Connector Type Threaded Shaft, Backup Pad Shape Round, Device Material Foam, Density Medium, Maximum Operating Speed 10,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Yellow, Overall Length 9/16 in, Overall Width 6 in, Overall Diameter 5 in, Overall Thickness 3/4 in, Product Type Disc Backup Pad, Features Tapered, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 77446 Hand Pads, 6" x 9", Stainless (Black), 20-Pack (77446)
- AMERICAN HAWK INDUSTRIAL 3/16" Pneumatic Sandblast Gun Assembly, Part# 101 (101)
- PFERD 7" x 1/4 Grinding Wheel, 5/8-11 Thd. - ZIRKON SGP STEEL - Type 27 (61563)
- MERIT Flap Wheel Adapter 1/4 x 6 In. Q-46 (08834137004)
- 3M FINISHING FOAM PAD 3" (3M01963)
- 3M Disc Pad Face Plate, 4.5 in D, Med, PK10 (13325)
- 3M 3M„¢ Roloc„¢ Disc Pad TR 45095 2" - 1/4-20 INT (7000045282)
- 3M Disc Pad Ribbed Face Plate, 12,000 rpm (05645)
- 3M Disc Pad Hub, 2-1/2 in. (28442)
- 3M Disc Pad Face Plate, 4-1/2 in D, Hard (14270)
- NORTON ABRASIVES Hook/Loop Disc, No Hole, 7 in., 120G, AlO (66261017813)
- 3M Back Up Pads