Shop All Adhesive Discs
3M
Adhesive/PSA Disc Backup Pad, 5" dia.
Mfr # 60980015634
Zoro # G7900588
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design Non-Vacuum
- Color Black
- Face Mounting Size 5"
- Face Mounting Type Adhesive/PSA
- Diameter 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60980015634
- Zoro # G7900588
- UPC # 051144821785
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Face Mounting Size | 5" |
Diameter | 5" |
Disc Diameter | 5" |
Back Mounting Size | Disc Backup Pad |
Overall Width | 10 11/16 in |
Connector Size & Type | Threaded Shaft - 5/16"-24 |
Pad Diameter x Thickness | 5 in Dia x 1 1/4 in T |
Overall Length | 14 3/16 in |
Overall Diameter | 5 in |
Connector Size | 5/16"-24 |
Tool Connection Size & Type | 5/16"-24 Threaded-Shank |
Description
PSA Disc Backup Pad, Abrasive Mount Type Adhesive-Backed, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/16 In.-24, Connector Type Threaded Shaft, Backup Pad Shape Round, Device Material Foam, Density Soft, Maximum Operating Speed 7,500 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 14 3/16 in, Overall Width 10 11/16 in, Overall Diameter 5 in, Overall Thickness 1 1/4 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 4.5", Medium (07R453)
- ALLSOURCE Closure Gasket (40228)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 28, 7" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (21005)
- FLEX-HONE TOOL BC55M800BC FLEX-HONE, 0.217" (5.5mm) bore, 8" OAL, 800 Grit, Boron Carbide (BC) (BC55M800BC)
- 3M Gold Disc, 6", 80 Grit, PK300 (7100030962)
- 3M Disc Sanding Power 5In 120Grit (27259)
- 3M 236u Stikit 5 in. 120 Grit (051144-86490)
- 3M Hookit Hand Block, 05740, 2-3/4"x5", PK10 (05740)
- 3M PSA Paper Disc, Extra Coarse, Brown, PK50 (7100053622)
- 3M PSA Paper Disc, 36 Grit, Brown, PK10 (7000118888)
- UNEEDA Sanding Disc 6" EKASTORM PSA Square Tab Grit #180 (M-160462)
- 3M Adhesive Discs