Shop All Adhesive Discs
3M
Adhesive/PSA Disc Backup Pad, 5" dia.
Mfr # 14738
Zoro # G7900536
product price: $54.35
/ea
Sold in multiples of 5 for $271.75
$271.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design Non-Vacuum
- Color Yellow
- Density Soft
- Max. Speed 7000 rpm
- Disc Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 14738
- Zoro # G7900536
- UPC # 00051144147380
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 5 in |
Face Mounting Size | 5" |
Back Mounting Size | Disc Backup Pad |
Diameter | 5" |
Tool Connection Size & Type | 5/8"-11 Internal-Thread |
Overall Diameter | 5 in |
Connection Size & Type | Threaded Hole - 5/8"-11 |
Connector Size | 5/8"-11 |
Pad Diameter x Thickness | 5 in Dia x 1 in T |
Overall Width | 5 in |
Overall Length | 9/16 in |
Description
Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Foam, Density Soft, Maximum Operating Speed 7,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Yellow, Overall Length 9/16 in, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness 1 in, Product Type Disc Backup Pad, Features Small Molded J Hook Type 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA EKASILK PLUS 5mm Sponge 5" No Hole Medium (120-150 Grit Finish) Hook & Loop Sanding Pad (P-104528)
- FLEX-HONE TOOL BC11M24 FLEX-HONE, 0.433" (11mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC11M24)
- 3M Sanding Sheet, 11x9 In, 220 G, SC (02007)
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brn, Fine (61463686095)
- 3M PSA Sanding Disc, Cloth, 12in, P100G, PK10 (7000118894)
- 3M Sanding Disc, Extra Coarse, 30 in Dia, PK10 (60440202228)
- 3M Sanding Sponge, 4-1/2" x 5-1/2", PK120 (02606)
- 3M PSA Sanding Disc, Cloth, 3in, P120G, PK200 (60440201857)
- 3M PSA Paper Disc, Coarse, Brown, 12 in., PK10 (7010294665)
- 3M S/B MLD ADHESV SR RMVL 6x3/8 DISCS (3M07502)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 60 Grit (30525)
- 3M Adhesive Discs