Shop All Adhesive Transfer Tape
3M
Adhesive Transfr Tape, Acrylic, 2 mil, PK24
Mfr # 465
Zoro # G7468474
product price: $1,173.99
/pk 24, $48.92/ea
Free Shipping & Returns
$1,173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Continuous Roll
- Tape Length 60 yd
- Tape Adhesive Strength 25 oz/in
- Tape Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 465
- Zoro # G7468474
- UPC # 00021200042997
- Country of Origin China
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 2 in |
Tape Length | 60 yd |
Length | 60 yd. |
Tape Core Diameter | 3 in |
Width | 2" |
Metric Tape Length | 55 m |
Imperial Tape Width | 2 in |
Imperial Tape Length | 60 yd |
Metric Tape Width | 50.8 mm |
Description
Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 465, Imperial Tape Length 60 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 60 yd, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Continuous Roll, Surface Compatibility Glass, Metal, Most Plastics, Wood
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1/2 In. W, 520 In. L (46235)
- LOCTITE Ultra Gel Super Glue 4G (1363589)
- MINWAX Wood Putty Jar Natural Pine (13610000)
- LOCTITE Retaining Compound, 680 Retaining Compound Slip fit, Hi-Strength, Hi-Viscosity 1 (LOC1835205)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil (465)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK2 (3M F9460PC)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK4 (3M 468MP)
- 3M Transfer Tape Hand Rolls, 2.3 Mil, 12x60 yds., Clr, PK4 (T96129502)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M 950)
- BLUE STAR Zebra 3200 Wax & Resin Ribbons, 2-1/4inW x 244'L, 1/2in Core, Black, 12 Rolls/Case (800132-102)
- 3M Adhesive Transfer Tape