Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Square, 3/4 In, PK5
Mfr # F9460PC
Zoro # G3369856
product price: $5.59
/pk 5, $1.12/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Translucent
- Tape Shape Square
- Tape Width 3/4 in
- Tape Length 3/4 in
- Tape Adhesive Strength 112 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # F9460PC
- Zoro # G3369856
- UPC # 888519096864
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 3/4 in |
Tape Length | 3/4 in |
Width | 3/4" |
Length | 3/4" |
Imperial Tape Length | 3/4 in |
Metric Tape Width | 19.1 mm |
Imperial Tape Width | 3/4 in |
Metric Tape Length | 19.1 mm |
Description
Tape Type VHB (Very High Bond) Adhesive Transfer Tape Shapes, Tape Sub-Type VHB Adhesive Transfer Tape Squares, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series F9460PC, Imperial Tape Length 3/4 in, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 3/4 in, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Square
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Permatex 62435 Duco Household Cement (62435)
- 3M 3M 4926 VHB Tape 0.125" x 5yd, Gray, 15 mil (4926)
- ITW BRANDS Devcon® 5 Minute® Fast Drying Epoxy (S-205), 20545, 2-.5 Oz. Tubes (20545)
- RUST-OLEUM 9 oz. Concrete Gray Epoxy Repair Kit (257395)
- 3M Transfer Tape Hand Rolls, 2.3 Mil, 12x60 yds., Clr, PK4 (T96129502)
- 3M Transfer Tape, Adhesive Transfer, 3M (924)
- 3M Transfer Tape, 4"x10.5", PK25 (F9473PC)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK6 (3M F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (987)
- 3M Adhesive Transfer Tape, 3/4" x 36yd., PK48 (924)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M F9469PC)
- 3M Adhesive Transfer Tape