Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Square, 1 In, PK5
Mfr # F9460PC
Zoro # G2449575
product price: $6.19
/pk 5, $1.24/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Translucent
- Tape Shape Square
- Tape Width 1 in
- Tape Length 1 in
- Tape Adhesive Strength 112 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # F9460PC
- Zoro # G2449575
- UPC # 888519096796
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1 in |
Tape Length | 1 in |
Length | 1" |
Width | 1" |
Imperial Tape Length | 1 in |
Metric Tape Width | 25.4 mm |
Imperial Tape Width | 1 in |
Metric Tape Length | 25.4 mm |
Description
Tape Type VHB (Very High Bond) Adhesive Transfer Tape Shapes, Tape Sub-Type VHB Adhesive Transfer Tape Squares, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series F9460PC, Imperial Tape Length 1 in, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 1 in, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Square
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHATHAM BRASS Clear Silicone Seal Caulker, 10.3 oz ClearTranslucent (12C)
- DAP Wood Filler 6 oz Size, Tube Walnut Plastic Wood (7079800584)
- SHEETROCK Joint Compound, 18 lb, Natural (384211)
- ZORO SELECT Valve Stem Packing, 5/32x120 In (21TF45)
- 3M Adhesive Transfer Tape, Acrylic, 2mil, PK16 (3M 465)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Double Coated Adhesive Transfer Tape, 5yd (3M 9490LE)
- 3M Adhesive Transfer Tape, Clear, 1/2 in. W (924)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M F9469PC)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK2 (3M 468MP)
- PROTAPES Transfer Tape, 18 yd. L x 1/2 in. W (Pro 156 ATG)
- 3M Adhesive Transfer Tape