Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Sq., 3/4 In, PK250
Mfr # F9460PC
Zoro # G5543097
product price: $25.95
/pk 250, $0.10/ea
$25.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Translucent
- Tape Shape Square
- Tape Width 3/4 in
- Tape Length 3/4 in
- Tape Adhesive Strength 112 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # F9460PC
- Zoro # G5543097
- UPC # 888519087947
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 3/4 in |
Tape Length | 3/4 in |
Width | 3/4" |
Length | 3/4" |
Imperial Tape Width | 3/4 in |
Metric Tape Length | 19.1 mm |
Metric Tape Width | 19.1 mm |
Imperial Tape Length | 3/4 in |
Description
Tape Type VHB (Very High Bond) Adhesive Transfer Tape Shapes, Tape Sub-Type VHB Adhesive Transfer Tape Squares, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series F9460PC, Imperial Tape Length 3/4 in, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 3/4 in, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Square
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Accelerator, Excel 621 Series, Clear, 8 fl oz, Bottle (62102)
- VIBRA-TITE Primer, Excel 611 Series, Light Green, 8 fl oz, Bottle (61102)
- LEXEL Sashco White Elastomeric Sealant 5 oz (13043)
- TAPECASE Metalized Film Tape, Green, 1In x 5Yd (15D406)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (12-20-468MP)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK4 (3M 465)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (3/4-20-467MP)
- 3M Double Coated Polyester Tape, 2in x 60yds - 1 roll (3M 9495LE 2 X 60YD)
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (987)
- 3M Double Coated Tape, 1 In x 108 ft., PK36 (665)
- SCOTCH 3M™ 928 Repositionable Adhesive Transfer Tape, 2.0 Mil, 3/4" x 18 yds., White, 6/Case (T9649286PK)
- 3M Adhesive Transfer Tape