Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Rect., 1x3 In, PK5
Mfr # F9460PC
Zoro # G2449590
product price: $6.39
/pk 5, $1.28/ea
$6.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Translucent
- Tape Shape Strip
- Tape Width 1 in
- Tape Length 3 in
- Tape Adhesive Strength 112 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # F9460PC
- Zoro # G2449590
- UPC # 888519096772
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1 in |
Tape Length | 3 in |
Length | 3" |
Width | 1" |
Imperial Tape Width | 1 in |
Imperial Tape Length | 3 in |
Metric Tape Width | 25.4 mm |
Metric Tape Length | 76.2 mm |
Description
Tape Type VHB (Very High Bond) Adhesive Transfer Tape Shapes, Tape Sub-Type VHB Adhesive Transfer Tape Strips, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series F9460PC, Imperial Tape Length 3 in, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 3 in, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Strip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH Copper Foil Tape with Conductive Adhesive, 3/8 In. Wide x 36 Yards Long (CFT-3/8)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Violet, PK100 (35-VIOLET-1/2)
- 3M 3M 4032 Double Coated Foam Tape 1" x 5yd, White, 1/32" thick (4032)
- 3M 3M 4905 VHB Tape 1" x 3", Clear, 20 mil, 5PK (4905)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (6-20-467MP)
- 3M Double Coated Adhesive Transfer Tape, 5yd (3M 9490LE)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (4-20-467MP)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK2 (3M 467MP)
- 3M Transfer Tape, White, 3/4"x36yd. (3M 8815 0.75 X 36YD)
- SCOTCH 3M™ 700 Adhesive Transfer Tape Dispenser, Yellow, 1/Each (TDTRANSF3M)
- 3M Adhesive Transfer Tape