Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Rect., 1x2 In, PK5
Mfr # F9460PC
Zoro # G2449609
product price: $6.19
/pk 5, $1.24/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Translucent
- Tape Shape Strip
- Tape Width 1 in
- Tape Length 2 in
- Tape Adhesive Strength 112 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # F9460PC
- Zoro # G2449609
- UPC # 888519096765
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1 in |
Tape Length | 2 in |
Width | 1" |
Length | 2" |
Metric Tape Width | 25.4 mm |
Imperial Tape Length | 2 in |
Metric Tape Length | 50.8 mm |
Imperial Tape Width | 1 in |
Description
Tape Type VHB (Very High Bond) Adhesive Transfer Tape Shapes, Tape Sub-Type VHB Adhesive Transfer Tape Strips, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series F9460PC, Imperial Tape Length 2 in, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 2 in, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Strip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPLUMB Cement Iron Paste 8 oz (04030)
- M-D Foam Tape Ld1/2X3/4X17' (02113)
- JES INNOVATIONS 1 Qt. 26:1 High-Thrust Caulk Gun (M26L)
- ROBERTS Floor Adhesive, 1406 Series, Milky White, 16 oz, Bottle (1406-P)
- 3M Adhesive Transfer Tape, Square, 2 In, PK100 (F9460PC)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK2 (3M 468MP)
- 3M Adhesive Transfer Tape, Clear, 38mm W, PK24 (465)
- 3M Adhsive Trnsfr Tape, Acrylic, 2.3 mil, PK12 (12SQ-12-467MP)
- 3M Adhesive Transfr Tape, Acrylic, 5 mil, PK72 (9485PC)
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (987)
- 3M Transfer Tape, Adhesive Transfer, 3M (926)
- 3M Adhesive Transfer Tape