Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Clear, 25mm W, PK36
Mfr # 465
Zoro # G9182455
product price: $851.99
/pk 36, $23.67/ea
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Shape Continuous Roll
- Tape Length 55 m
- Tape Adhesive Strength 100 oz/in
- Tape Thickness 2 mil
- Max. Tape Performance Temp. 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 465
- Zoro # G9182455
- UPC # 00021200033377
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 25 mm |
Tape Length | 55 m |
Tape Core Diameter | 3 in |
Metric Tape Width | 25.4 mm |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Imperial Tape Width | 1 in |
Description
Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 465, Imperial Tape Length 60 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 60 yd, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Continuous Roll, Surface Compatibility Glass, Metal, Most Plastics, Wood
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Precision Masking Tape, 3492 1.5"x35, PK24 (03492)
- DOW Glue, PR-1200 Series, Clear, 11 oz, Can (4094479)
- AA THREAD AA Thread Seal Blue 1 in. W X 520 in. L Thread Seal Tape 0.6 oz (01440161)
- POLYKEN Duct Tape, 48mm x 55m, 10 mil, White (223)
- 3M Adhesive Transfer Tape, Clear, 38mm W, PK24 (465)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (1-20-467MP)
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (987)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK6 (3M F9469PC)
- 3M Adhsive Trnsfr Tape, Acrylic, 2.3 mil, PK12 (12SQ-12-467MP)
- 3M Transfer Tape, Clear, 8" x 60 yd. (468MP)
- 3M Adhesive Transfer Tape, Sq, 1-1/2 In, PK100 (F9460PC)
- 3M Adhesive Transfer Tape