Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Circle, 3/4 In, PK5
Mfr # F9460PC
Zoro # G2449557
product price: $8.25
/pk 5, $1.65/ea
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Translucent
- Tape Shape Circle
- Tape Width 3/4 in
- Tape Length 3/4 in
- Tape Adhesive Strength 112 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # F9460PC
- Zoro # G2449557
- UPC # 888519096826
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 3/4 in |
Tape Length | 3/4 in |
Tape Core Diameter | 3/4 in |
Imperial Tape Length | 3/4 in |
Metric Tape Shape Diameter | 19.1 mm |
Imperial Tape Width | 3/4 in |
Imperial Tape Shape Diameter | 3/4 in |
Metric Tape Length | 19.1 mm |
Metric Tape Width | 19.1 mm |
Description
Tape Type VHB (Very High Bond) Adhesive Transfer Tape Shapes, Tape Sub-Type VHB Adhesive Transfer Tape Discs, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series F9460PC, Imperial Tape Length 3/4 in, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 3/4 in, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Disc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURALEX ACOUSTICS Latex Acoustical Sealant (STOPGAP)
- DOW Sealant, 10.1 oz, Cartridge, Clear, Silicone Elastomer Base (99179247)
- HENKEL Threadlocker 271 Heavy Duty (27105)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Black, Temp Range 500 °F (99830)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- 3M Adhesive Transfer Tape, Square, 2 In, PK100 (F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (987)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3-20-468MP)
- 3M Transfer Tape, Adhesive Transfer, 3M (926)
- 3M Transfer Tape Hand Rolls, 5.0 Mil, 12x60 yds., Clr (T96124681PK)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK2 (3M 468MP)
- 3M Adhesive Transfer Tape