Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Circle, 2 In, PK5
Mfr # F9460PC
Zoro # G2449566
product price: $6.99
/pk 5, $1.40/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Translucent
- Tape Shape Circle
- Tape Width 2 in
- Tape Length 2 in
- Tape Adhesive Strength 112 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # F9460PC
- Zoro # G2449566
- UPC # 888519096802
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 2 in |
Tape Length | 2 in |
Tape Core Diameter | 2 in |
Metric Tape Width | 50.8 mm |
Imperial Tape Width | 2 in |
Imperial Tape Length | 2 in |
Metric Tape Shape Diameter | 50.8 mm |
Imperial Tape Shape Diameter | 2 in |
Metric Tape Length | 50.8 mm |
Description
Tape Type VHB (Very High Bond) Adhesive Transfer Tape Shapes, Tape Sub-Type VHB Adhesive Transfer Tape Discs, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series F9460PC, Imperial Tape Length 2 in, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 2 in, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Disc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Dispensing Syringe, 10 mL, Manual, Luer Lock, Plastic, Translucent, 15 Pack (M10LLASSM)
- LOCTITE Epoxy Applicator, Instant Mix Syringe, 5 Min.Bond, .47oz. (1365868)
- TITEBOND Panel Adhesive, GREENchoice Advanced Polymer Series, Tan, 3.5 gal, Pail (4319B)
- SCOTCH Electrical Tape Rbbr 15' (6165-BA-10)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK2 (3M 468MP)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (3-20-467MP)
- 3M Transfer Tape, Clear, 8" x 60 yd. (468MP)
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (987)
- 3M Adhesive Transfer Tape, 1/2 in x 5 yd, PK4 (3M F9473PC)
- 3M Adhesive Transfr Tape, Acrylic, 5 mil, PK72 (9485PC)
- 3M Transfer Tape, 0.813", Circle, PK250 (F9469PC)
- 3M Adhesive Transfer Tape