Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Circle, 2 In, PK100
Mfr # F9460PC
Zoro # G5648824
product price: $44.59
/pk 100, $0.45/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Translucent
- Tape Shape Circle
- Tape Width 2 in
- Tape Length 2 in
- Tape Adhesive Strength 112 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # F9460PC
- Zoro # G5648824
- UPC # 888519088081
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 2 in |
Tape Length | 2 in |
Tape Core Diameter | 2 in |
Imperial Tape Length | 2 in |
Imperial Tape Shape Diameter | 2 in |
Metric Tape Width | 50.8 mm |
Metric Tape Shape Diameter | 50.8 mm |
Metric Tape Length | 50.8 mm |
Imperial Tape Width | 2 in |
Description
Tape Type VHB (Very High Bond) Adhesive Transfer Tape Shapes, Tape Sub-Type VHB Adhesive Transfer Tape Discs, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series F9460PC, Imperial Tape Length 2 in, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 2 in, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Disc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBONDER 10 W Low Temperature Mini Glue Gun 120 V (KD-160F)
- LOCTITE Instant Adhesive, 499 Series, Clear, 0.7 oz, Tube (135471)
- VIBRA-TITE Reusable Threadlocker, VIBRA-TITE VC-3, Red, High Strength, Liquid, 30 mL Bottle (21330)
- NASHUA Duct Tape, 48mm W, 55m L, Industrial, Gray (308)
- 3M Double Coated Polyester Tape, 2in x 60yds - 1 roll (3M 9495LE 2 X 60YD)
- 3M Adhesive Transfer Tape, Acrylic, 10mil, PK2 (3M F9473PC)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK4 (3M 467MP)
- 3M Adhesive Transfer Tape, Rect., 1x4 In, PK5 (F9460PC)
- 3M Double Coated Adhesive Transfer Tape, 5yd (3M 9490LE)
- 3M Transfer Tape Hand Rolls, 5.0 Mil, 6x60 yds., Clr (T96064681PK)
- PROTAPES Transfer Tape, 18 yd. L x 1/2 in. W (Pro 156 ATG)
- 3M Adhesive Transfer Tape