Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Circle, 1/2 In, PK5
Mfr # F9460PC
Zoro # G2449651
product price: $5.85
/pk 5, $1.17/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Translucent
- Tape Shape Circle
- Tape Width 1/2 in
- Tape Length 1/2 in
- Tape Adhesive Strength 112 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # F9460PC
- Zoro # G2449651
- UPC # 888519096710
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1/2 in |
Tape Length | 1/2 in |
Tape Core Diameter | 1/2 in |
Metric Tape Shape Diameter | 12.7 mm |
Metric Tape Length | 12.7 mm |
Imperial Tape Shape Diameter | 1/2 in |
Imperial Tape Length | 1/2 in |
Metric Tape Width | 12.7 mm |
Imperial Tape Width | 1/2 in |
Description
Tape Type VHB (Very High Bond) Adhesive Transfer Tape Shapes, Tape Sub-Type VHB Adhesive Transfer Tape Discs, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series F9460PC, Imperial Tape Length 1/2 in, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 1/2 in, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Disc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE 2 gm Super Glue (1347937)
- 3M Sealant, 10.5 oz, Cartridge, White, Polyurethane Base (550)
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 3/4 In. W, 520 In. L (26150)
- 3M Masking Tape, 72mm W, Tan, PK12 (2380)
- 3M Adhesive Transfer Tape, 3/4 in x 5 yd, PK4 (3M F9469PC)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (12-20-467MP)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (1/2-20-467MP)
- 3M Adhesive Transfer Tape, Cir., 3/4 In, PK250 (F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3/4-20-468MP)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK2 (3M F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M F9469PC)
- 3M Adhesive Transfer Tape