Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Circle, 1 In, PK5
Mfr # F9460PC
Zoro # G2449688
original price:
$8.58
28% off
new price: $6.15
/pk 5, $1.23/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Translucent
- Tape Shape Circle
- Tape Width 1 in
- Tape Length 1 in
- Tape Adhesive Strength 112 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # F9460PC
- Zoro # G2449688
- UPC # 888519096413
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1 in |
Tape Length | 1 in |
Tape Core Diameter | 1 in |
Imperial Tape Length | 1 in |
Imperial Tape Width | 1 in |
Imperial Tape Shape Diameter | 1 in |
Metric Tape Length | 25.4 mm |
Metric Tape Width | 25.4 mm |
Metric Tape Shape Diameter | 25.4 mm |
Description
Tape Type VHB (Very High Bond) Adhesive Transfer Tape Shapes, Tape Sub-Type VHB Adhesive Transfer Tape Discs, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series F9460PC, Imperial Tape Length 1 in, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 1 in, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Disc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Fast 'N Final Ready to Use White Lightweight Spackling Compound 16 oz (7079812141)
- QUIKRETE Hydraulic Water Stop Cement 50 lb (1126-50)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK2 (3M 950)
- 3M ScotchBlue Pre-taped Painter's Plastic 2093EL-24 (7100197950)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK4 (3M 465)
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (987)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK6 (3M F9469PC)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (70006040060)
- 3M Adhesive Transfer Tape, Acrylic, 60 yd. (924)
- 3M Adhesive Transfer Tape, Clear, 25mm W, PK36 (465)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (12-20-467MP)
- 3M Adhesive Transfer Tape