Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Cir., 1-1/2 In, PK5
Mfr # F9460PC
Zoro # G2449679
original price:
$6.15
22% off
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Translucent
- Tape Shape Circle
- Tape Width 1 1/2 in
- Tape Length 1 1/2 in
- Tape Adhesive Strength 112 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # F9460PC
- Zoro # G2449679
- UPC # 888519096697
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1 1/2 in |
Tape Length | 1 1/2 in |
Tape Core Diameter | 1 1/2 in |
Imperial Tape Length | 1 1/2 in |
Metric Tape Shape Diameter | 38.1 mm |
Imperial Tape Shape Diameter | 1 1/2 in |
Metric Tape Width | 38.1 mm |
Metric Tape Length | 38.1 mm |
Imperial Tape Width | 1 1/2 in |
Description
Tape Type VHB (Very High Bond) Adhesive Transfer Tape Shapes, Tape Sub-Type VHB Adhesive Transfer Tape Discs, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series F9460PC, Imperial Tape Length 1 1/2 in, Imperial Tape Width 1 1/2 in, Imperial Tape WxL 1 1/2 in x 1 1/2 in, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Disc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWBORN Pro 6:1Tr Caulk Gun (915-GTR)
- SP SCIENCEWARE Label Tape, White, 3/4 in., PK4 (F13490-0075)
- PC-METAL Epoxy Pc Metal 2Oz (025550)
- CRC RTV Silicone Sealant, 6.5 oz, Black, Temp Range -30 to 450 Degrees F (14072)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil (465)
- 3M Adhesive Transfer Tape, Acrylic, 60 yd. (924)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3/4-20-468MP)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (3/4-20-467MP)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M 950)
- 3M Transfer Tape, Adhesive Transfer, 3M (966)
- 3M Adhesive Transfer Tape