Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Adhesi Transf, PK4
Mfr # 3M 9626
Zoro # G5734321
product price: $28.69
/pk 4, $7.17/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Continuous Roll
- Tape Length 5 yd
- Tape Adhesive Strength 130 oz/in
- Tape Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 9626
- Zoro # G5734321
- UPC # 888519075074
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 2 in |
Tape Length | 5 yd |
Width | 2" |
Length | 5 yd. |
Tape Core Diameter | 3 in |
Metric Tape Width | 50.8 mm |
Metric Tape Length | 4.6 m |
Imperial Tape Width | 2 in |
Imperial Tape Length | 5 yd |
Description
Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 9626, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 5 yd, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 350 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID NAILS Constr Adhesive Tan 10Oz (LN-903 10)
- 3M Adhesive Transfer Tape, Acrylic, 10mil, PK2 (3M F9473PC)
- 3M Electrical Tape, 1 mil, 1"x72 yd., Black (3M 1350 1" x 72 yds Black)
- RECTORSEAL Non Adhesive Tape 3 in x 70 in (83016)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M F9469PC)
- 3M Adhsive Trnsfr Tape, Acrylic, 2.3 mil, PK12 (12SQ-12-467MP)
- 3M Adhesive Transfer Tape, Acrylic, Clear, PK9 (9472LE)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK2 (3M 467MP)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK4 (3M 950)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK8 (3M 468MP)
- 3M Transfer Tape, Adhesive Transfer, 3M (966)
- 3M Adhesive Transfer Tape