Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Acrylic, PK6
Mfr # 3M F9473PC
Zoro # G5832364
product price: $102.99
/pk 6, $17.17/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Square
- Tape Width 12 in
- Tape Length 12 in
- Tape Adhesive Strength Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M F9473PC
- Zoro # G5832364
- UPC # 888519000823
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 12 in |
Tape Length | 12 in |
Length | 12" |
Width | 12" |
Tape Core Diameter | 1 1/2 in |
Metric Tape Width | 304.8 mm |
Imperial Tape Length | 12 in |
Imperial Tape Width | 12 in |
Metric Tape Length | 304.8 mm |
Description
Tape Type VHB (Very High Bond) Adhesive Transfer Tape Shapes, Tape Sub-Type VHB Adhesive Transfer Tape Squares, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series F9473PC, Imperial Tape Length 12 in, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 12 in, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER GTF300 Friction Tape, 30 ft L, 34 in W, Black (GTF-300N)
- BLUE MONSTER Thread Sealant Tape, 1 in, Blue, 1,429 in (70887)
- USG US Gypsum 380285 4.5 Gallon Plus 3 Lightweight Ready Mix Wallboard Joint Compound (747824)
- ZORO SELECT Hand Masking Film 24" x 180" Plan, Pk12 (40X003)
- 3M Clear Transfer Tape TPM5, 12inx100 yd, 1 (TPM5)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Transfer Tape, 0.813", Circle, PK250 (F9469PC)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK2 (3M F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3M 468MP)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (6-20-467MP)
- 3M Transfer Tape Hand Rolls, 5.0 Mil, 12x60 yds., Clr (T96124681PK)
- 3M Adhesive Transfer Tape