Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Acrylic, Clear, PK9
Mfr # 9472LE
Zoro # G0232202
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Shape Continuous Roll
- Tape Width 1 in
- Tape Length 60 yd
- Tape Adhesive Strength 140 oz/in
- Tape Thickness 5.2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 9472LE
- Zoro # G0232202
- UPC # 00021200406577
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1 in |
Tape Length | 60 yd |
Tape Core Diameter | 3 in |
Metric Tape Length | 55 m |
Metric Tape Width | 25.4 mm |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 1 in |
Description
Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 9472LE, Imperial Tape Length 60 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 60 yd, Common Industry Assembly & Manufacturing, Automotive, Electronics, General Maintenance & Repair, Healthcare, Metalworking, Safety, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch X 260 Inch Yellow Color Gas PTFE Thread Sealing Tape (6311105)
- THROUGH THE ROOF! Sealant Roof Pntble Clr 10.5Oz (14010)
- SCOTCH .70" x 60 Yds Blue ScotchBlue Original Multi-Surface Painter's Tape (2090-18NC)
- WELD-ON PVC Clear Medium Bodied Pint (13972)
- 3M Transfer Tape, Adhesive Transfer, 3M (926)
- 3M Adhesive Transfer Tape, Acrylic, 5yd, PK2 (3M 9490LE)
- 3M Adh. Transfer Tape, Rect., 1x3 In, PK100 (F9460PC)
- 3M Scotch® Adhesive Transfer Tape Roll, 3/4" Wide x 36yds (92434)
- 3M Transfer Tape Hand Rolls, 5.0 Mil, 6x60 yds., Clr (T96064681PK)
- 3M Transfer Tape Hand Rolls, 5.0 Mil, 12x60 yds., Clr (T96124681PK)
- 3M Adhesive Transfer Tape, 1/2 in x 5 yd, PK4 (3M F9473PC)
- 3M Adhesive Transfer Tape