Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Acrylic, 5yd, PK2
Mfr # 3M 9490LE
Zoro # G5505823
product price: $44.19
/pk 2, $22.10/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Continuous Roll
- Tape Length 5 yd
- Tape Adhesive Strength 125 oz/in
- Tape Thickness 6.7 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 9490LE
- Zoro # G5505823
- UPC # 888519081341
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 3 in |
Tape Length | 5 yd |
Length | 5 yd. |
Tape Core Diameter | 3 in |
Width | 3" |
Imperial Tape Width | 3 in |
Metric Tape Width | 76.2 mm |
Metric Tape Length | 4.6 m |
Imperial Tape Length | 5 yd |
Description
Tape Type Adhesive Transfer Tape, Tape Sub-Type Differential Adhesive Transfer Tape, Tape Brand 3M(TM), Series 9490LE, Imperial Tape Length 5 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 5 yd, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAK STOPPER Gloss Black Rubber Roof Patch 10.1 oz (0319-GA)
- EKENA MILLWORK Loctite Professional Heavy-duty Epoxy 5 Minutes - (2) 4oz. bottles (1365736)
- CHRISTYS Pipe Cement, Clear, 8 oz. (RH-RCLV-HP-24)
- ELMERS Spray Adhesive, Clear, 10.25 oz, Can (E904)
- 3M Adhesive Transfer Tape, 2 in. x 5 yd., PK2 (3M 9490LE)
- 3M Adhesive Transfer Tape, Acrylic, 5yd (3M 9490LE)
- 3M Adhesive Transfer Tape, Acrylic, 5yd, PK2 (3M 9490LE)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK8 (3M 468MP)
- 3M Transfer Tape, White, 5/8"x36yd. (3M 8810 0.625 X 36YD)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M F9469PC)
- PROTAPES Transfer Tape, 36 yd. L x 3/4 in. W (Pro 154 ATG)
- 3M Adhesive Transfer Tape