Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Acrylic, 5.2 mil
Mfr # 9472LE
Zoro # G5763956
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Translucent
- Tape Shape Continuous Roll
- Tape Width 3/4 in
- Tape Length 61 yd
- Tape Adhesive Strength 140 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9472LE
- Zoro # G5763956
- UPC # 888519085097
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 3/4 in |
Tape Length | 61 yd |
Tape Core Diameter | 3 in |
Length | 61 yd. |
Width | 3/4" |
Metric Tape Length | 55 m |
Imperial Tape Width | 3/4 in |
Metric Tape Width | 19.1 mm |
Imperial Tape Length | 60 yd |
Description
3M Adhesive Transfer Tape 9472LE is a versatile, market proven, 5 mil (0.13 mm) transfer tape on a printed release liner. Featuring 3M 300LSE acrylic adhesive, this tape has a long and proven history of reliably bonding a wide variety of similar and dissimilar materials such as metals, most plastics, glass, papers and painted surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTX9)
- TENON 5 Gallon Sealer, Clear, Water Base (120822)
- PERMATEX Med Strgth Gel Threadlkr (24005)
- LIQUID NAILS Floor Adhesive, Subfloor & Deck Series, White, 10 oz, Cartridge (LN-902)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK8 (3M 465)
- 3M Adhesive Transfer Tape, Clear, 25mm W, PK36 (465)
- 3M Adhesive Transfer Tape, Circle, 1 In, PK250 (F9460PC)
- 3M Transfer Tape Hand Rolls, 2.3 Mil, 12x60 yds., Clr, PK4 (T96129502)
- 3M Double Coated Adhesive Transfer Tape, 5yd (3M 9490LE)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (2-20-467MP)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (1/2-20-468MP)
- 3M Adhesive Transfer Tape