Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Acrylic, 5 mil, PK6
Mfr # 3M 950
Zoro # G5787092
product price: $45.15
/pk 6, $7.52/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Square
- Tape Width 12 in
- Tape Length 12 in
- Tape Adhesive Strength 75 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 950
- Zoro # G5787092
- UPC # 888519004760
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 12 in |
Tape Length | 12 in |
Tape Core Diameter | 1 1/2 in |
Width | 12" |
Length | 12" |
Metric Tape Width | 304.8 mm |
Imperial Tape Width | 12 in |
Metric Tape Length | 304.8 mm |
Imperial Tape Length | 12 in |
Description
Tape Type Adhesive Transfer Tape Shapes, Tape Sub-Type General Purpose Adhesive Transfer Tape Shapes, Tape Brand 3M(TM), Series 950, Imperial Tape Length 12 in, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 12 in, Common Industry Assembly & Manufacturing, Automotive, General Maintenance & Repair, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON Board Glue Double Jeporardy (182B)
- WELD-ON P-70 Purple Primer PVC/CPVC Quart (13994)
- QUIKRETE 10x4 Concrete Form Tube (692202)
- 3M SCOTCH-WELD Scotch-Weld Epx Mixing Nozzle, Square Green, 1:1 And 2:1, 48.5Ml, 50Ml (76308-86434)
- 3M Adhesive Transfer Tape, Acrylic, 60 yd. (987)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (6-20-467MP)
- 3M Transfer Tape, Adhesive Transfer, 3M (966)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3-20-468MP)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (4-20-467MP)
- 3M Transfer Tape, Brown, 1"x5yd. (1-5-9707)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK8 (3M 468MP)
- 3M Adhesive Transfer Tape