Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Acrylic, 5 mil, PK2
Mfr # 3M 950
Zoro # G5832416
product price: $55.99
/pk 2, $28.00/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Continuous Roll
- Tape Length 5 yd
- Tape Adhesive Strength 75 oz/in
- Tape Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 950
- Zoro # G5832416
- UPC # 888519081358
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 3 in |
Tape Length | 5 yd |
Tape Core Diameter | 3 in |
Length | 5 yd. |
Width | 3" |
Metric Tape Width | 76.2 mm |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.6 m |
Imperial Tape Width | 3 in |
Description
Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 950, Imperial Tape Length 5 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 5 yd, Common Industry Assembly & Manufacturing, Automotive, General Maintenance & Repair, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Luer Lock to Female Luer Lock, 316 stainless steel Silver (G526)
- 3M 3M GPT020 Double Coated Tape 3/4" x 4" - 100 per pack (3M GPT-020)
- ZORO SELECT Luer Lock Adapter, Plated Brass Silver (G510)
- 3M Sealant Bondo Plastic Metal Ad (901)
- 3M Adhesive Transfer Tape, 3/4" x 36yd., PK48 (924)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M 950)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (1-20-467MP)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M F9469PC)
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (976)
- 3M Transfer Tape, Adhesive Transfer, 3M (926)
- BLUE STAR Zebra 3200 Wax & Resin Ribbons, 4-5/16inW x 244'L, 1/2in Core, Black, 12 Rolls/Case (03200GS11007)
- 3M Adhesive Transfer Tape