Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Acrylic, 5 mil, PK2
Mfr # 3M 950
Zoro # G5749581
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Continuous Roll
- Tape Length 5 yd
- Tape Adhesive Strength 75 oz/in
- Tape Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3M 950
- Zoro # G5749581
- UPC # 888519075067
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 2 in |
Tape Length | 5 yd |
Width | 2" |
Tape Core Diameter | 3 in |
Length | 5 yd. |
Metric Tape Length | 4.6 m |
Imperial Tape Width | 2 in |
Imperial Tape Length | 5 yd |
Metric Tape Width | 50.8 mm |
Description
Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 950, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 5 yd, Common Industry Assembly & Manufacturing, Automotive, General Maintenance & Repair, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMIE High Performance Foam & Fabric Adhesive, 20oz, 12PK (303)
- 3M Film Tape, Polyethylene, Yellow, 2In x 36Yd (483)
- DAP Glue, Off White, 32 fl oz (25190)
- 3M 3M 4910 VHB Tape 1" x 3", Clear, 40 mil, 5PK (4910)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M 950)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK4 (3M 950)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M 950)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (4-20-468MP)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (1-20-467MP)
- 3M Adhesive Transfer Tape, Clear, 19mm W, PK48 (969)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil (3M F9460PC)
- 3M Adhesive Transfer Tape