Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Acrylic, 5 mil
Mfr # 3M 950
Zoro # G5496565
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Continuous Roll
- Tape Length 5 yd
- Tape Adhesive Strength 75 oz/in
- Tape Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 950
- Zoro # G5496565
- UPC # 888519004586
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 12 in |
Tape Length | 5 yd |
Width | 12" |
Length | 5 yd. |
Tape Core Diameter | 3 in |
Metric Tape Width | 304.8 mm |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.6 m |
Imperial Tape Width | 12 in |
Description
Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 950, Imperial Tape Length 5 yd, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 5 yd, Common Industry Assembly & Manufacturing, Automotive, General Maintenance & Repair, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRISTYS Pipe Cement, Gray, 8 oz. (RH-MGLV-HP-24)
- TEADIT Joint Sealant, Expanded PTFE, 3/4" x 15 ft. (SL24B.15.34)
- 3M Instant Adhesive, 04247 Series, Black, 1 oz, Bottle, 1 hr Functional Cure (04247)
- 3M 3M 4959 VHB Tape 0.75" x 5yd, White, 120 mil (4959)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK2 (3M 950)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK6 (3M 950)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK4 (3M 950)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK2 (3M F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (2-20-467MP)
- 3M Transfer Tape, 0.813", Circle, PK250 (F9469PC)
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (987)
- 3M Adhesive Transfer Tape