Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Acrylic, 36 yd.
Mfr # 987
Zoro # G6226315
original price:
$7.69
5% off
new price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Continuous Roll
- Tape Length 36 yd
- Tape Adhesive Strength 20 oz/in
- Tape Thickness 1.7 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 987
- Zoro # G6226315
- UPC # 00021200838583
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 3/4 in |
Tape Length | 36 yd |
Length | 36 yd. |
Width | 3/4" |
Tape Core Diameter | 1 in |
Imperial Tape Length | 36 yd |
Metric Tape Width | 19.1 mm |
Metric Tape Length | 32.9 m |
Imperial Tape Width | 3/4 in |
Description
3M ATG Adhesive Transfer Tape 987 quickly bonds a wide variety of lighter materials including uncoated and coated paper, card stock, paper board, matting, lightweight fabrics, foils, flexible plastics and foam board. Offers good adhesion and UV resistance. Reverse wound on a unique 1 inch core designed for use with a Scotch ATG Applicator.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Pipe Wrap Repair Kit for Lines & Joints Under Pressure, 3PK (PTY123)
- SEALEX Joftt Sealant, 5/8 ft. W, White, 150 ft. L (SX0000-0625-0150)
- ECLECTIC PRODUCTS Glue Gel, Clear, Tube (237032)
- ZORO SELECT Masking Tape, Paper, Tan (TC106-0.75" X 60YD)
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (987)
- 3M Transfer Tape, Brown, 4"x5yd. (4-5-9707)
- 3M Transfer Tape Hand Rolls, 5.0 Mil, 12x60 yds., Clr (T96124681PK)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK6 (3M F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 60 yd. (987)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK8 (3M 468MP)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK2 (3M F9469PC)
- 3M Adhesive Transfer Tape