Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Acrylic, 36 yd.
Mfr # 987
Zoro # G6118743
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Continuous Roll
- Tape Length 36 yd
- Tape Adhesive Strength 20 oz/in
- Tape Thickness 1.7 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 987
- Zoro # G6118743
- UPC # 00021200838576
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1/2 in |
Tape Length | 36 yd |
Length | 36 yd. |
Width | 1/2" |
Tape Core Diameter | 1 in |
Metric Tape Length | 32.9 m |
Imperial Tape Length | 36 yd |
Metric Tape Width | 12.7 mm |
Imperial Tape Width | 1/2 in |
Description
3M ATG Adhesive Transfer Tape 987 quickly bonds a wide variety of lighter materials including uncoated and coated paper, card stock, paper board, matting, lightweight fabrics, foils, flexible plastics and foam board. Offers good adhesion and UV resistance. Reverse wound on a unique 1 inch core designed for use with a Scotch ATG Applicator.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE PM2 TAN 48MMX54.8M IPG-IPG 24 (PM2...77)
- DAP Sealant, 9.8 oz, Cartridge, Clear, Silicone Base (08658)
- ZORO SELECT Masking Tape, Natural, 1In x 60 yd. (20PH96)
- 3M Tip, For Use With 3M Scotch-Weld PUR Applicator Gold, Pack of 3 (PUR Adhesive Applicator)
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (987)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK4 (3M 950)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK2 (3M 468MP)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (1-20-467MP)
- 3M Adhsive Trnsfr Tape, Acrylic, 5.2 mil, PK12 (12SQ-12-468MP)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (2-20-467MP)
- 3M Adh. Transfer Tape, Rect., 1x2 In, PK100 (F9460PC)
- 3M Adhesive Transfer Tape